- Safety Googles
- Black Polycarbonate + TPR Frames
- Clear Anti-Fog
- Anti-Scratch Lens
features
- High impact polycarbonate lens, anti-fog/anti-scratch coated
- High contour (9 base), single lens with 180° distortion free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with patented non-pressure comolded temples
- Upper brow protection and anti-slip PVC nose pads
- Available in a dust goggle kit, with foam and strap
| Lens Coating | Anti-Fog Anti-Scratch |
| Lens Material | Polycarbonate |
| Resistance | 99.9% UVA/UVB, Impact |
| Strap Type | Adjustable |
| Nose Bridge | Non-Slip Silcone |
| Frame Material | Polycarbonate + TPR |
| Thickness Specification | 2.2 mm |
| Lens Color | Clear |
| Frame Color | Black |
| Strap Material | Elastic |
| Weight | 0.0 LB |
| EAN or UPC | 54917277833 |

