- Safety Googles
- Black Kraton™ Frames
- Clear Anti-Fog
- Anti-Scratch Lens
features
- High impact double polycarbonate lens, anti-fog/anti-scratch coated on both sides
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with a Kraton frame and latex-free adjustable strap
- Kraton frame resists extremely high temperatures and is sealed to protect against small dust and ash fragments
- Low profile design with excellent peripheral vision
- Available with Rx prescription inserts
| Frame Material | Kraton™ |
| Nose Bridge | Molded |
| Lens Coating | Anti-Fog Anti-Scratch |
| Resistance | 99.9% UVA/UVB, Impact |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Strap Type | Adjustable |
| Strap Material | Latex-Free |
| Thickness Specification | 2.2 mm |
| Frame Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 54917277949 |

