- Safety Googles
- Translucent Blue PVC Frames
- Clear Anti-Fog
- Anti-Scratch Lens
features
- High impact lens, anti-fog/anti-scratch coated on both sides
- Six base lens with 180° distortion-free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with latex free PVC frame and adjustable strap
- Fits over prescription eyewear
- Autoclavable for sterilization
| Strap Type | Adjustable |
| Nose Bridge | Molded |
| Lens Coating | Anti-Fog Anti-Scratch |
| Frame Material | PVC |
| Frame Color | Translucent Blue |
| Resistance | 99.9% UVA/UVB, Impact |
| Strap Material | Latex-Free |
| Ventilation | Indirect |
| Thickness Specification | 1.5 mm |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 54917277925 |

