- Safety Googles
- Frosted TRP Frames
- Clear Anti-Fog
- Anti-Scratch Lens
features
- High impact double polycarbonate lens, anti-fog/anti-scratch coated on both sides
- ANSI D3 rated for liquid splash protection
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with TPR (Thermo-Plastic Rubber) frame featuring closed cell foam and adjustable strap
- Equalizer® technology removes moisture from between front and back lenses while balancing inner goggle temperature and pressure with outside environment to eliminate lens fogging
- Low profile design with indirect lower vents
| Lens Coating | Anti-Fog Anti-Scratch |
| Thickness Specification | 3 mm |
| Frame Color | Frosted |
| Strap Type | Adjustable |
| Strap Material | Elastic |
| Nose Bridge | Molded |
| Resistance | 99.9% UVA/UVB, Impact |
| Ventilation | Indirect |
| Lens Color | Clear |
| Frame Material | TRP |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| EAN or UPC | 54917277895 |

