- Safety Googles
- Translucent PVC Frames
- Clear Anti-Fog
- Anti-Scratch Lens
features
- High impact polycarbonate lens, anti-fog/anti-scratch coated on both sides
- High contour lens with 180° distortion-free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with PVC frame, indirect ventilation and latex free adjustable pivoting strap
- Ultra low profile design
| Strap Material | Elastic |
| Frame Color | Translucent |
| Frame Material | PVC |
| Thickness Specification | 3.0 mm |
| Suspension Type | Pivoting Straps |
| Lens Coating | Anti-Fog Anti-Scratch |
| Lens Color | Clear |
| Strap Type | Adjustable |
| Nose Bridge | Molded |
| Lens Material | Polycarbonate |
| Ventilation | Indirect |
| Resistance | 99.9% UVA/UVB, Impact |
| Weight | 0.0 LB |
| EAN or UPC | 54917277871 |

