- L Size
- Textured Grip
description
- Ideal for food processing, food service, lab applications, production and inspection.
features
- Economical liquid proof protection
- Fully textured palm and finger provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Meets the emergency medical glove requirements of NFPA 1999 Standard on Protective Clothing for Emergency Medical Operations, 2018
- Silicone Free
| Sustainability | Recyclable via Terracycle Program |
| Grade | Exam |
| Thickness | 14 mil |
| Size | L |
| Polymer | Latex |
| Powder Free | Yes |
| Powder | Powder Free |
| Color | Blue |
| Silicone Free | Yes |
| Standard | 21 CFR |
| Construction | Unsupported |
| Wash Instructions | Do Not Wash |
| Grip | Textured |
| Glove Size | Large |
| Material | Latex |
| Weight | 1.49 LB |
| EAN or UPC | 662909025524 |

