- Ear Muffs
- 24 dB
- Detachable Visor
features
- Quick release detachable visor allows quick and easy replacement and for ear muffs to be used on their own
- Mesh visor offers general robustness protection against particles at 12 m/s
- Flip-up locking hinge allows visor to be safely flipped up at a 90° angle for close inspection of work
- Padded headband and ear cups give added comfort for prolonged use
| Type | Detachable Visor |
| Color | Black, Orange |
| Mounting | FaceSheild |
| Noise Reduction Rating | 24 dB |
| Cup Color | Orange |
| Weight | 3.0 LB |
| EAN or UPC | 5038428119221 |

