- Ear Muffs
- 19 dB
- Lightweight Headband
features
- Soft foam ear cushions for all day comfort
- Lightweight headband maintains proper tension for all day comfort
- Durable Acylonitrile Butadiene Styrene (ABS) ear cups pivot and slide for a secure seal
- Muffs can be worn over-the-head, behind-the-neck or under-the-chin for maximum versatility
| Noise Reduction Rating | 19 dB |
| Type | Lightweight Headband |
| Color | Black, Blue |
| Cup Color | Blue |
| Weight | 0.71 LB |
| EAN or UPC | 5038428119214 |

