- Ear Muffs
- 24 dB
- Padded Foam Headband
features
- Soft foam ear cushions for all day comfort
- Padded foam headband rests comfortably on the head
- Durable Acylonitrile Butadiene Styrene (ABS) ear cups pivot for a comfortable fit
- Two-point cup suspension ensures even pressure and a good seal against noise
| Type | Padded Foam Headband |
| Noise Reduction Rating | 24 dB |
| Cup Color | Blue |
| Color | Black, Blue |
| Weight | 0.64 LB |
| EAN or UPC | 5038428119207 |

