Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Blue One Size Hard Hat Accessory

262-AEJ030-50

Blue One Size Hard Hat Accessory
Item #111660353
  • One Size
  • Blue Color
Blue One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Blue Color

description

  • Will fit all hard hats with universal accessory slots. Designed for added long-term comfort and increased protection. When not in use, the arms allow the ear cups to stand off clearly from the head.

features

  • Easy to attach and detach from helmet
  • Spring loaded arms provide an excellent fit to the ear
  • Soft foam ear cushions ensure comfortable wear
  • Durable polystyrene ear cups pivot and slide for a secure seal
  • NRR of 21 dB for protection against common industrial noise
Color Blue
Weight 0.23 LB
EAN or UPC 5038428120500
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison