Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Red One Size Ear Muff

263-11001

Red One Size Ear Muff
Item #111660410
  • Red
Red One Size Ear Muff
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Red

description

  • Hellberg PoP is one of the lightest ear muffs on the market, weighing in at only 155g. A very comfortable ear muff, perfect for use in low noise level environments. The lightweight construction and design makes Hellberg PoP safe and comfortable for smaller headsizes.

features

  • Very lightweight
  • Smooth and easy size adjustment
  • Single-point attachment in combination with flexible sliders, ensures that the pressure and seal is always distributed evenly around the ears, regardless of the shape of your head
  • Tested and CE approved against European, North American and Australian standards
Color Red
Weight 11.02 LB
EAN or UPC 7391445097834
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison