Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Yellow Headband One Size Ear Muff

263-41002

Yellow Headband One Size Ear Muff
Item #111660359
  • Yellow
Yellow Headband One Size Ear Muff
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow

description

  • The Secure headband ear muff is designed with all day comfort in mind and provides high performance and great quality to all professional users in three different levels of protection. The durable headband construction with its soft cushions and easy size adjustment provides a comfortable and perfect fit for all head sizes. New "snap-in" ear cushions with minimal sweat retention and soft foam filling increases the high comfort and are easily replaced.

features

  • Slim stirrup design reduces the risk of snagging in confined areas
  • Color coding for easy selection and identification
  • Soft cushions with Smart "Snap-In" System for easy replacement
  • Smooth size adjustment for optimized comfort and seal
  • Tested and CE approved against European, North American and Australian standards
Color Yellow
Hearing Style Headband
Weight 18.08 LB
EAN or UPC 7391441000296
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison