- Yellow
description
- The Secure cap mounted ear muff is the ideal choice for any work that requires head and hearing protection. Its durable construction withstands rough environments and the slim design reduces the risk of snagging in branches or confined areas. Available in three protection levels, clearly indicated with bright safety colors for easy identification and selection. "Snap-in" ear cushions with minimal sweat retention and soft foam filling increases the high comfort and are easily replaced.
features
- Fits most cap-style hard hats on the market with universal slots
- Ear cups can be placed in three positions
- Slim profile design increases stability and reduces risk of snagging in confined spaces
- Smooth telescopic single-point size adjustment increases comfort, stability and wear time
- Soft and wide ear cushions feature snap-in system for easy replacement
- Dielectric, non-conductive
- Tested and CE approved against European, North American and Australian standards
| Hearing Style | Cap Mounted |
| Color | Yellow |
| Weight | 17.42 LB |
| EAN or UPC | 7391441000326 |

