- Yellow
description
- The Secure neckband style ear muff offers great versatility to the user. A perfect solution when you need hearing protection in conjunction with bump caps, helmets without attachment slots or head mounted face protection. The strong and flexible neckband balances the weight over the neck, keeping an even and comfortable pressure over the ears. "Snap-in" ear cushions with minimal sweat retention and soft foam filling increases the high comfort and are easily replaced, for a fresh long-lived product.
features
- Soft ear cushions maintains a high level of comfort protection
- The soft Velcro headband fits any head size and keeps an even pressure over head
- Color coding for easy selection and identification
- Smooth telescopic size adjustment
- Tested and CE approved against European, North American and Australian standards
| Color | Yellow |
| Hearing Style | Neckband |
| Weight | 15.87 LB |
| EAN or UPC | 7391441000357 |

