- V3 CAP MOUNTED EAR MUFF, 26 DB NRR, UNIVERSAL,HI-VIS RED/BLK., HI-VIS RED, OS HEARING PROTECTION NEON RED SIZE OS (UOM PAIR 20 PER CASE)
features
- Length is easily adjustable to achieve a perfect fit
- Extra soft memory foam ear cushions conform to surface and head shape to ensure optimum wearer comfort
- 360° rotation for standby and resting positions
| Protection Type | Passive |
| NRR | 26 |
| Hearing Style | Cap Mounted |
| Sustainability | Reusable/Launderable |
| Color | Neon Red |
| Size | OS |
| Weight | 0.882 LB |
| EAN or UPC | 616314725777 |

