- V3 HEADBAND,29 DB, HI-VIS RED/BLK., DIELECTRIC, HI-VIS RED, OS HEARING PROTECTION NEON RED SIZE OS (UOM PAIR 20 PER CASE)
features
- Dielectric, metal-free earmuffs suitable for use in workplace environments with exposure to electrical voltage
- Smooth telescopic size adjustment for precise and stable fit
- Slim stirrup design reduces the risk of snagging in confined areas
- Extra soft memory foam ear cushions and ultra-low weight padded headband provide optimum comfort even when worn for extended periods
| Standard | CSA z94 2 A(L) |
| Hearing Style | Headband |
| NRR | 29 |
| Color | Neon Red |
| Size | OS |
| Construction | Dielectric |
| Protection Type | Passive |
| Sustainability | Reusable/Launderable |
| Weight | 0.884 LB |
| EAN or UPC | 616314722745 |

