Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Yellow Cap Mounted One Size Ear Muff

264-46102

Yellow Cap Mounted One Size Ear Muff
Item #113044104
  • Yellow
Yellow Cap Mounted One Size Ear Muff
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow

description

  • Level Dependent microphones in each ear-cup ensure excellent directional hearing, offers natural sounds and enable you to hear conversations, warning signals and other important information without compromising protection. Easy to reach controls let you manually tune the AM/FM radio accurately. Combined with the automatic frequency control you will lock on to your favorite station for the best reception available even in low signal areas. For optimal safety communication radios can be connected via the external sound input as well as MP3 players and other common devices.

features

  • Manual tuning and Automatic Frequency control makes it easy to tune accurately and locks onto desired station
  • Level Dependent microphones provides natural sound quality
  • The sound is limited to a safe 82 dB level
  • Soft cushions with Smart "Snap-In" System for easy replacement
  • Smooth size adjustment for optimized comfort and seal
  • Includes 2 x 1,5 V AA batteries for up to 120 hours of use
  • External 3.5 mm sound input for MP3 players etc.
  • Tested and CE approved against European and North American standards
Color Yellow
Hearing Style Cap Mounted
Weight 17.42 LB
EAN or UPC 7391441001200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison