- Yellow
description
- Active allows you to communicate with your colleagues, hear warning signals and other important information while protected from hazardous noise. The Level Dependent microphones provides perfect directional hearing and the Electronic Protection System limits all sounds to a safe sound level. Ergonomic design, replaceable headband and ear cushions contribute to high comfort and increased wear time. For optimal safety communication radios can be connected via the external sound input as well as MP3 players and other common devices.
features
- Level Dependent microphones provides natural sound quality
- Soft cushions with Smart "Snap-In" System for easy replacement
- Smooth size adjustment for optimized comfort and seal
- Includes 2 x 1.5V AA batteries for up to 1000 hours of use
- External 3.5 mm sound input for MP3 players etc
- Tested and CE approved against European and North American standards
| Hearing Style | Cap Mounted |
| Color | Yellow |
| Weight | 17.42 LB |
| EAN or UPC | 7391441001200 |

