- Yellow
description
- Active allows you to communicate with your colleagues, hear warning signals and other important information while protected from hazardous noise. The Level Dependent microphones provides perfect directional hearing and the Electronic Protection System limits all sounds to a safe sound level. Ergonomic design, replaceable headband and ear cushions contribute to high comfort and increased wear time. For optimal safety communication radios can be connected via the external sound input as well as MP3 players and other common devices.
features
- Fits most full brim hard hats on the market with universal slots
- Allows you to communicate with others or hear warning signals while protected against impulsive or intermittent hazardous noise
- Level-dependent microphones mounted on each ear cup ensure excellent directional hearing and spatial awareness
- Ergonomic rubber-coated knob is easy to reach and offers good grip, even when wearing gloves
- Electronic protection system (EPS) limits all sounds reproduced through the speakers to a safe sound level
- External sound input for radio communications as well as MP3 players and other common devices
- Includes features of the Secure™ Cap Mounted Muffs, such as telescoping size adjustment, slim profile design, three-position cap mounting and snap-in replacement cushions
- Uses low power consuming components and runs on two AA batteries
| Hearing Style | Full Brim Mounted |
| Color | Yellow |
| Weight | 17.42 LB |
| EAN or UPC | 7391441001798 |

