Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Black Hygiene Kit One Size Ear Muff

264-99403

Black Hygiene Kit One Size Ear Muff
Item #113044107
  • Black
Black Hygiene Kit One Size Ear Muff
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black

description

  • For use with Secure™ Electronic Ear Muffs.

features

  • Includes one pair of replacement ear cushions, one pair of foam inserts and one headband cushion
  • Features snap-in cushion system for easy replacement
  • Ear cushions should be replaced twice a year, or when the cushion shows signs of damage
Hearing Style Hygiene Kit
Color Black
Weight 1.26 LB
EAN or UPC 7391441001255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison