- Uncorded Ear Plugs
- 32 dB
- Tapered
- Orange
features
- Soft, smooth PU foam expands gradually for a secure, comfortable seal
- Tapered shape offers easy insertion and removal
- Bright orange color ensures quick compliance checks
- Noise Reduction Rating (NRR) of 32 dB is among the highest in its class
- Each pair comes individually wrapped
| Noise Reduction Rating | 32 dB |
| Shape | Tapered |
| Body Material | Polyurethane |
| Style | Uncorded Ear Plugs |
| Color | Orange |
| Size Group | One Size |
| Cord | No |
| Weight | 1.0 LB |
| EAN or UPC | 616314085628 |

