- One Size
- Lime Color
description
- Ergonomic plugs fit outside the opening of the ear canal for noise protection, while the band insures out-of-the-way comfort and plugs from contact with dirty surfaces when set down. Ideal for short jobs, moving in and out of noise areas or for visitors.
features
- Oval cap shape of the plug fits the shape of the ear canal
- Band limits contact with clothing and resulting sound transmission
- Comfortable and convenient for work applications where ear plugs have to be removed frequently
- Easy to handle
- Extremely light weight, only 8 grams, makes the band comfortable to wear
- Individually wrapped
| Color | Lime |
| Plug Material | Polyurethane Foam |
| Hearing Style | Banded |
| Shape | Oval |
| Weight | 9.92 LB |
| EAN or UPC | 616314155383 |

