- One Size
- Orange Color
features
- 250 pairs of 267-HPF210 disposable ear plugs loose in display box
- Consistent cellular structure for optimal expansion recovery time for a custom, uniform fit
- Smooth closed cell outer layer that prevents debris build-up
- Soft and comfortable PowerSoft™ foam supports all day comfort
- NRR 32 protection
| Sustainability | Recyclable via Terracycle Program |
| Hearing Style | Uncorded |
| SNR Rating | 38 |
| Plug Material | Polyurethane Foam |
| Standard | CSA z94 2 A(L), SLC 80 20, SLC 80 Class 3, Taa Comp |
| Shape | Tapered |
| Size | OS |
| Color | Orange |
| NRR | 32 |
| Weight | 0.78 LB |
| EAN or UPC | 616314264993 |

