- 32 dB NRR
- Polyurethane Foam Plug Material
- Disposable
- Uncorded
- 200 Pairs per Box
features
- Consistent cellular structure for optimal expansion recovery time for a custom, uniform fit
- Smooth closed cell outer layer that prevents debris build-up
- Soft and comfortable PowerSoft™ foam supports all day comfort
- NRR 32 protection
| Color | Orange |
| Type | Disposable |
| Shape | Tapered |
| Material | Polyurethane Foam |
| Plug Material | Polyurethane Foam |
| NRR | 32 |
| Size | OS |
| Noise Reduction Rate (NRR) | 32 dB |
| SNR Rating | 38 |
| Hearing Style | Uncorded |
| Cord | No |
| Standard | CSA z94 2 A(L), SLC 80 20, SLC 80 Class 3, Taa Comp |
| Noise Reduction Rating | 32 dB |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 1.0 LB |
| EAN or UPC | 616314264979 |
-
Pre-Packed Quantities


