- 32 dB NRR
- Polyurethane Foam Plug Material
- Disposable
- Corded
- 100 Pairs per Box
features
- Consistent cellular structure for optimal expansion recovery time for a custom, uniform fit
- Smooth closed cell outer layer that prevents debris build-up
- Soft and comfortable PowerSoft™ foam supports all day comfort
- Black PVC cord for convenience and to prevent loss of ear plugs
- NRR 32 protection
| Noise Reduction Rating | 32 dB |
| Color | Orange |
| Plug Material | Polyurethane Foam |
| Cord | Yes |
| Type | Disposable |
| NRR | 32 |
| Cord Color | Black |
| Size | OS |
| Noise Reduction Rate (NRR) | 32 dB |
| Shape | Tapered |
| Material | Polyurethane Foam |
| Sustainability | Recyclable via Terracycle Program |
| Standard | CSA z94 2 A(L), SLC 80 20, SLC 80 Class 3, Taa Comp |
| SNR Rating | 38 |
| Hearing Style | Corded |
| Cord Material | PVC |
| Weight | 0.56 LB |
| EAN or UPC | 616314264986 |
-
Pre-Packed Quantities


