- One Size
- Purple Color
features
- Perfect size for users with narrow auditory canals
- PowerSoft™ foam with optimal expansion recovery time perfectly adapts to smaller ear canals
- Soft and comfortable feel for all day comfort
- Easy to roll down to achieve a consistent, uniform fit
- Black PVC cord for convenience and to prevent loss of ear plugs
- NRR 28 protection
| Cord Material | PVC |
| Shape | Tapered |
| Color | Purple |
| NRR | 28 |
| Size | S |
| SNR Rating | 37 |
| Hearing Style | Corded |
| Standard | CSA z94 2 A(L), SLC 80 17, SLC 80 Class 2, Taa Comp |
| Sustainability | Recyclable via Terracycle Program |
| Plug Material | Polyurethane Foam |
| Weight | 0.98 LB |
| EAN or UPC | 616314265013 |

