- One Size
- Orange Color
features
- Innovative "T-Shape" makes removal simple
- Consistent cellular structure for optimal expansion recovery time for a consistent, uniform fit
- Smooth closed cell outer layer that prevents debris build-up
- Soft and comfortable PowerSoft™ foam supports all day comfort
- Black PVC cord for convenience and to prevent loss of ear plugs
- NRR 32 protection
| Color | Orange |
| Size | OS |
| NRR | 32 |
| Sustainability | Recyclable via Terracycle Program |
| Hearing Style | Corded |
| Plug Material | Polyurethane Foam |
| SNR Rating | 37 |
| Shape | T-Shape |
| Standard | CSA z94 2 A(L), SLC 80 22, SLC 80 Class 4, Taa Comp |
| Cord Material | PVC |
| Weight | 0.1 LB |
| EAN or UPC | 616314268687 |

