- One Size
- Orange Color
features
- Just Insert & Twist! The fastest fitting foam ear plugs
- Shape conforms to most ear canals
- Softest most comfortable cylinder shaped ear plug
- NRR 30 protection
| Shape | Barrel Push-In |
| NRR | 30 |
| Hearing Style | Uncorded |
| Color | Orange |
| Size | OS |
| Standard | CSA z94 2 A(L), SLC 80 25, SLC 80 Class 4, Taa Comp |
| Plug Material | Polyurethane Foam |
| Sustainability | Recyclable via Terracycle Program |
| SNR Rating | 38 |
| Weight | 1.4 LB |
| EAN or UPC | 616314268694 |

