- One Size
- Orange Color
features
- Just Insert & Twist! The fastest fitting foam ear plugs
- Shape conforms to most ear canals
- Softest most comfortable cylinder shaped ear plug
- Black PVC cord for convenience and to prevent loss of ear plugs
- NRR 30 protection
| Cord Material | PVC |
| Size | OS |
| Shape | Barrel Push-In |
| Color | Orange |
| Hearing Style | Corded |
| Plug Material | Polyurethane Foam |
| NRR | 30 |
| SNR Rating | 38 |
| Standard | CSA z94 2 A(L), SLC 80 25, SLC 80 Class 4, Taa Comp |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 1.24 LB |
| EAN or UPC | 616314268700 |

