- One Size
- Orange Color
features
- PowerSoft™ foam technology features a proprietary polyurethane formulation that delivers optimal recovery time, easy insertion and maximum all day comfort
- Size and shape fits most ear canals
- Smooth closed cell outer layer that prevents debris build-up
- Soft and comfortable PowerSoft™ foam supports long term comfort
| Shape | Tapered |
| Hearing Style | Uncorded |
| Sustainability | Recyclable via Terracycle Program |
| Noise Reduction Rating | 33 dB |
| Standard | TAA Comp |
| Plug Material | Polyurethane Foam |
| NRR | 33 |
| Cord | No |
| Noise Reduction Rate (NRR) | 33 dB |
| Color | Orange |
| Size | OS |
| Weight | 1.0 LB |
| EAN or UPC | 616314377792 |

