- One Size
- Red Color
| Size | OS |
| Hearing Style | Corded |
| NRR | 33 |
| Standard | TAA Comp |
| Plug Material | Polyurethane Foam |
| Cord Material | PVC |
| Color | Red |
| Shape | Tapered |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 1.0 LB |
| EAN or UPC | 616314378119 |
| Size | OS |
| Hearing Style | Corded |
| NRR | 33 |
| Standard | TAA Comp |
| Plug Material | Polyurethane Foam |
| Cord Material | PVC |
| Color | Red |
| Shape | Tapered |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 1.0 LB |
| EAN or UPC | 616314378119 |