Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Orange Flange One Size Ear Plug

267-HPR310

Orange Flange One Size Ear Plug
Item #117570589
  • One Size
  • Orange Color
Orange Flange One Size Ear Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Orange Color

description

  • Plugs are often used in dirty working environments making it likely that particles will collect on the surface of the material, causing minor injuries and irritation. The smooth, dirt-repellent surface of the 267-HPR310 can be cleaned using soap and water,

features

  • Pre-formed plug shape with no rolling required makes insertion simple
  • Self-sealing flanges give all day comfort
  • Rigid stem makes insertion easy and reduces the risk of contamination
  • Can be reused several times, making them very cost efficient
  • Moderate attenuation allows for safe usage that blocks out hazardous noise yet allows warning signals and voices to be clearly understood
Shape Flange
Plug Material Thermoplastic Elastomer
Color Orange
Weight 1.49 LB
EAN or UPC 616314293689
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison