- One Size
- Orange Color
description
- Plugs are often used in dirty working environments making it likely that particles will collect on the surface of the material, causing minor injuries and irritation. The smooth, dirt-repellent surface of the 267-HPR310C can be cleaned using soap and water, maintaining the wearer's comfort and safety.
features
- Pre-formed plug shape with no rolling required makes insertion simple
- Self-sealing flanges give all day comfort
- Rigid stem makes insertion easy and reduces the risk of contamination
- Non-resonating textile cord for comfort and easy storage
- Cord can be detached for added safety when working around machines, or when the TPR plug is to be cleaned using soap and water
- Can be reused several times, making them very cost efficient
- Moderate attenuation allows for safe usage that blocks out hazardous noise yet allows warning signals and voices to be clearly understood
| Hearing Style | Corded |
| Cord Material | Textile |
| Plug Material | Thermoplastic Rubber |
| Shape | Flange |
| Color | Orange |
| Weight | 1.08 LB |
| EAN or UPC | 616314293696 |

