- Light Blue Color
- One Size
features
- Pleated style with ear loops
- 3-Ply construction
- Bacterial Filter Efficiency (BFE) 99%
- Latex-free and hypoallergenic
- Adjustable nose clip
| Color | Light Blue |
| No. of Packs | 50 |
| Strap Attachment | Looped |
| Size | OS |
| Construction | Moldable Metal Noseband |
| Head Strap | Ear Loops |
| Weight | 0.44 LB |
| EAN or UPC | 616314065170 |

