- White Color
- One Size
description
- The 270-RPD713N95 and 270-RPD714N95 disposable respirators are the disposable workhorse you have been looking for. Ideal when workers must wear masks for extended periods. Available with or without an exhalation valve. NIOSH approved N95 for use in non-oil environments.
features
- Closed cell foam nose cushion and smoother surface that provide more comfort and more secure seal
- Large sealing surface for a better fit for more facial type
- Curved nose clip that follows the contours of the user's nose for superior seal at the nose bridge and reduces fogging of eyewear
- Latex Free and no common allergens for worry free for you and your workers
- Exhalation valve offers increased comfort and worker productivity
- Translucent butterfly valve shows the functionality of the valve and increases comfort and worker productivity
| Resp Style | Cone |
| Size | OS |
| Strap Attachment | Ultrasonic Welded |
| Color | White |
| Head Strap | Braided |
| Construction | Moldable Metal Noseband, Adjustable Straps, Exhalation Valve, Nose Pad |
| No. of Packs | 10 |
| Weight | 7.24 LB |
| EAN or UPC | 620606550114 |

