- JSP Evo6161 Full Brim, White, 6-Pt Textile Susp, Wheel Ratchet, Class C SIZE OS-White Vulcan Logo
| Size | OS |
| Brim Style | Full Brim |
| Size Adjustment | Wheel Ratchet |
| Electrical Class | C |
| Shell | Non-Vented |
| Color | White |
| Weight | 1.11 LB |
| Size | OS |
| Brim Style | Full Brim |
| Size Adjustment | Wheel Ratchet |
| Electrical Class | C |
| Shell | Non-Vented |
| Color | White |
| Weight | 1.11 LB |