The Evolution® Deluxe 6161 Full Brim Hard Hat is a true evolution of the long established MK2 and MK3 hard hats. It's shell is made of High Density Polyethylene (HDPE) and has many useful features. It comes with a 6-Point suspension system with polyester textile straps. The Chamlon sweatband has an Egyptian cotton core with porous PU coating for maximum sweat absorption, which is PH neutral and dermatologically tested. The full brim provides additional protection to the beck and ears against sun, glare, rain, snow, and falling debris. It also comes with a wheel ratchet which is the new easy way to create a firm comfort fit.
applications
Construction
Road Work
Excavation
Industrial
features
High-Density Polyethylene (HDPE) shell with a full brim providing additional protection against sun, glare, rain and falling debris
Extended back brim helps protect neck and ears from the sun's UV rays, as well as a run-off for rain and snow
Brim includes finger grips on front and rear, as well as a textured underside to reduce reflection/glare
6-Point suspension system with polyester textile straps offers unrivaled comfort without compromising performance
Unique "3D Adjustment" provides a precise fit using harness depth settings
Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
Vented to reduce inside helmet temperatures
Chamlon™ sweatband for maximum sweat absorption
Universal slots to fit various accessories
Packed ready-to-wear with no installation of the suspension required
Meets ANSI/ISEA Z89.1, Type I, Class C requirements
Weight
0.825 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back