- Black
- White
- Yellow
- One Size
| Size | OS |
| Chin Strap | 4-Point Polyester |
| Sustainability | Recyclable via Terracycle Program |
| Standard | ANSI z89, EN 12492, ANSI Type I, Taa Comp |
| Suspension | 6 Point Polyester |
| Shell | Non-Vented |
| Color | Black |
| Shell Material | HDPE |
| Size Adjustment | Wheel Ratchet |
| Electrical Class | Class E |
| Sweatband | Chamlon |
| Brim Style | Cap Style |
| Brim Length | Short |
| Weight | 1.1 LB |
| EAN or UPC | 5038428367547 |

