Skip to content Skip to navigation menu
Blue Wheel Ratchet Size Adjustment Hard Hat

280-EV6161M-50

Blue Wheel Ratchet Size Adjustment Hard Hat
Item #114976085
  • Hard Hat
Blue Wheel Ratchet Size Adjustment Hard Hat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hard Hat
Brim Length Standard
Shell Non-Vented
Sweatband Chamlon
Sustainability Recyclable via Terracycle Program
Color Blue
Size Adjustment Wheel Ratchet
Electrical Class Class C
Brim Style Full
Shell Material HDPE
Size OS
Standard ANSI z89, ANSI Type I, Taa Comp
Suspension 6 Point Polyester
Weight 1.03 LB
EAN or UPC 616314164613
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison