- Hard Hat
| Standard | ANSI z89, ANSI Type I, Taa Comp |
| Color | Red |
| Suspension | 6 Point Polyester |
| Electrical Class | Class C |
| Brim Style | Full |
| Sweatband | Chamlon |
| Brim Length | Standard |
| Shell | Non-Vented |
| Size Adjustment | Wheel Ratchet |
| Shell Material | HDPE |
| Size | OS |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 1.03 LB |
| EAN or UPC | 616314170294 |

