- Hard Hat
- White
- Cap Style
- Electrical Class E
- Vented Shell
| Sustainability | Recyclable via Terracycle Program |
| Suspension | 6 Point Polyester |
| Color | White |
| Shell Material | ABS |
| Sweatband | Chamlon |
| Size Adjustment | Wheel Ratchet |
| Size | OS |
| Electrical Class | Class C |
| Brim Length | Short |
| Brim Style | Cap Style |
| Chin Strap | 4-Point Polyester |
| Standard | ANSI z89, EN 12492, ANSI Type I, Taa Comp |
| Shell | Vented |
| Weight | 1.2 LB |
| EAN or UPC | 5038428417754 |

