- Smoke
- Blue
- White
- Blue
- One Size
| Brim Style | Cap Style |
| Electrical Class | Class C |
| Shell Material | ABS |
| Brim Length | Short |
| Sweatband | Chamlon |
| Shell | Vented |
| Standard | ANSI z89, ANSI Type I, Taa Comp |
| Color | White-Smoke |
| Sustainability | Recyclable via Terracycle Program |
| Suspension | 6 Point Polyester |
| Size Adjustment | Wheel Ratchet |
| Size | OS |
| Weight | 1.45 LB |
| EAN or UPC | 5038428361767 |

