Skip to content Skip to navigation menu
White Hard Hat

280-EVSV-01W

White Hard Hat
Item #117373237
  • White
  • Blue
  • Smoke
  • Blue
  • One Size
White Hard Hat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White
  • Blue
  • Smoke
  • Blue
  • One Size
Electrical Class Class C
Shell Material ABS
Standard ANSI z89, ANSI Type I, Taa Comp
Shell Vented
Size OS
Brim Style Cap Style
Sweatband Chamlon
Sustainability Recyclable via Terracycle Program
Suspension 6 Point Polyester
Color White
Brim Length Short
Size Adjustment Wheel Ratchet
Weight 1.45 LB
EAN or UPC 5038428315159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison