Skip to content Skip to navigation menu
White One Size Hard Hat Accessory

280-HP241C

White One Size Hard Hat Accessory
Item #116995436
  • One Size
  • White Color
White One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • White Color

description

  • Durable 2-point chin strap clips into hard hat shell for added safety for working at heights.

features

  • Durable 2-point chin strap
  • Fits PIP Dynamic head protection styles: 280-HP241, 280-HP241R, 280-HP341, 280-HP341R, 280-HP741, 280-HP741R - Package of 10
Color White
Size OS
Weight 0.0 LB
EAN or UPC 620606001937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison