- Hard Hat
| Brim Length | Standard |
| Size Adjustment | Wheel Ratchet |
| Shell | Non-Vented |
| Standard | CSA z94 1, ANSI z89, EN 397, ANSI Type I, CSA z94 Type 1, Taa Comp |
| Shell Material | HDPE |
| Sustainability | Recyclable via Terracycle Program |
| Color | Hi-Vis Orange |
| Suspension | 4 Point Nylon Webbing Cradle |
| Brim Style | Cap Style |
| Electrical Class | Class E |
| Sweatband | Felt Lined Foam |
| Size | OS |
| Weight | 1.21 LB |
| EAN or UPC | 620606002187 |

