- Hard Hat
| Electrical Class | Class C |
| Color | Lime |
| Size Adjustment | Wheel Ratchet |
| Sweatband | Felt Lined Foam |
| Standard | CSA z94 1, ANSI z89, ANSI Type I, Taa Comp |
| Brim Style | Cap Style |
| Shell Material | HDPE |
| Brim Length | Standard |
| Shell | Vented |
| Size | OS |
| Suspension | 4 Point Nylon Webbing Cradle |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 1.21 LB |
| EAN or UPC | 620606006574 |

