- Gray
- White
- Yellow
- Orange
- Dark Green
| Size Adjustment | Swing Ratchet |
| Color | Gray |
| Electrical Class | Class E |
| Shell Material | HDPE |
| Suspension | 4 Point Nylon Webbing Cradle |
| Brim Length | Standard |
| Sustainability | Recyclable via Terracycle Program |
| Shell | Non-Vented |
| Standard | CSA z94 1, ANSI z89, ANSI Type I, Taa Comp |
| Size | OS |
| Brim Style | Cap Style |
| Sweatband | Felt Lined Foam |
| Weight | 1.1 LB |
| EAN or UPC | 620606006666 |

