- Orange
- White
- Yellow
- Dark Green
- Gray
| Suspension | 4 Point Nylon Webbing Cradle |
| Shell Material | ABS / Polycarbonate |
| Sweatband | Felt Lined Foam |
| Brim Length | Standard |
| Electrical Class | Class E |
| Size Adjustment | Wheel Ratchet |
| Brim Style | Cap Style |
| Size | OS |
| Standard | CSA z94 1, ANSI z89, ANSI Type I, Taa Comp |
| Color | Orange |
| Shell | Non-Vented |
| Weight | 1.1 LB |
| EAN or UPC | 620606004396 |

