- Vented, Full Brim Hard Hat
- Hi-Vis Yellow Color
- HDPE Shell
- 4-Point Suspension
- Wheel Ratchet Adjustment
description
- PIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision.
applications
- Construction
- Road Work
- Excavation
- Industrial
features
- Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
- Vented to increase air flow and to reduce inside hard hat temperatures
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- SURE LOCK wheel adjustment system for one hand size adjustments
- Precise height adjustment settings to ensure proper depth
- Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Meets ANSI/ISEA Z89.1 Type I/Class C and CSA Z94.1 Type I/Class C requirements
| Brim Length | Standard |
| Size Adjustment | Wheel Ratchet |
| Standard | CSA z94 1, ANSI z89, ANSI Type I, CSA z94 Type 1, Taa Comp |
| Suspension Type | 4 Point Nylon Webbing Cradle |
| Shell | Vented |
| Color | Hi-Vis Yellow |
| Size | OS |
| Suspension | 4 Point Nylon Webbing Cradle |
| Electrical Class | Class C |
| Sustainability | Recyclable via Terracycle Program |
| Sweatband | Felt Lined Foam |
| Adjusting Method | Wheel Ratchet |
| Shell Material | HDPE |
| Brim Style | Full |
| Weight | 1.33 LB |
| EAN or UPC | 620606006987 |

