- Gray
- White
- Yellow
- Orange
- Dark Green
| Size Adjustment | Wheel Ratchet |
| Color | Gray |
| Brim Length | Standard |
| Standard | CSA z94 1, ANSI z89, ANSI Type II, CSA z94 Type 2, Taa Comp |
| Electrical Class | Class E |
| Suspension | 4 Point Nylon Webbing Cradle |
| Sustainability | Recyclable via Terracycle Program |
| Sweatband | Felt Lined Foam |
| Brim Style | Full |
| Shell | Non-Vented |
| Shell Material | HDPE |
| Size | OS |
| Weight | 1.33 LB |
| EAN or UPC | 620606001616 |

